
Split Lock Washer, For Screw Size 5/8 in 18-8 Stainless Steel, Plain Finish, 500 PK
Mfr # 62WS188
Zoro # G4772571
product price: $158.99
/pk 500, $0.32/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
Finish
Plain
For Screw Size
5/8 in
Minimum Thickness
0.156 in
Standards
ASME B18.21.1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62WS188
Zoro #
G4772571
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
5/8 in
Outside Diameter
1.073 in
Minimum Thickness
0.156 in
Inside Diameter
0.635 in
Details
Item
Split Lock Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
A2
Rockwell Hardness
C35
Description
Lock Washers,5/8 MEDIUM SPLIT L/,PK500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.