Split Lock Washer, For Screw Size 5/8 in Alloy Steel, Zinc Yellow Finish, 10 PK

  • Mfr # U37061.062.0001

  • Zoro # G9906130


product price:  $2.49
/pk 10, $0.25/ea

Key Features

Material
Alloy Steel
Finish
Zinc Yellow
Outside Diameter
1.073 in
Minimum Thickness
0.1563 in
Maximum Thickness
0.156 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U37061.062.0001
Zoro #
G9906130
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
5/8 in
Outside Diameter
1.073 in
Minimum Thickness
0.1563 in
Maximum Thickness
0.156 in
Inside Diameter
0.628 in
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.01 in
Inside Diameter - Maximum
41/64 in
Bearing Width - Minimum
9/64 in
Section Width - Minimum
13/64 in
Outside Diameter - Maximum
1 5/64 in
Minimum Inside Diameter
5/8 in

Details

Item
Split Lock Washer
Material
Alloy Steel
Finish
Zinc Yellow
Standards
ASME B18.22.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Application
General Purpose
Color
Yellow
Pack Size
Small Pack
Lock Washer Type
Split Lock
Made in North America
Not Made in North America
Material Quality Standards
ASTM A307A, SAE J429
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.21.1
Type
Split Lock Washer
Washer Type
Regular

Description

Split Lock Washer, Spring Lock, Alloy Steel, Finish Yellow Zinc Plated, Fits Bolt Sizes 5/8 In., 5/8 In., Inside Dia. 0.628 In., Outside Dia. 1.073 In., Thickness 5/32 In., Color Gray, General Purpose, Meets/Exceeds ASME B18.22.1, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.