Zoro Homepage

Split Lock Washer, For Screw Size 5/8 in Steel, Black Oxide Finish, 10 PK

  • Mfr # U37200.062.0001

  • Zoro # G5331173


product price: $1.69
/pk 10, $0.17/ea

Key Features

Material
Steel
Finish
Black Oxide
Minimum Thickness
0.203 in
Maximum Thickness
0.203 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U37200.062.0001
Zoro #
G5331173
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
5/8 in
Outside Diameter
0.917 in
Minimum Thickness
0.203 in
Maximum Thickness
0.203 in
Inside Diameter
0.628 in
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.01 in
Outside Diameter - Maximum
59/64 in
Inside Diameter - Maximum
41/64 in
Bearing Width - Minimum
3/32 in
Section Width - Minimum
1/8 in
Minimum Inside Diameter
5/8 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C46
Color
Black
Thickness Tolerance
+/-0.005 in
Lock Washer Type
Split Lock
Removable
Removable
Maximum Temperature
275 Degrees F
Manufacturer Location
Globally Sourced
Minimum Temperature
10 Degrees F
Made in North America
Not Made in North America
Material Quality Standards
ASTM A307A, SAE J429
Pack Size
Small Pack
Dimensional Standards
ASME B18.21.1
Washer Type
High Collar
Type
Split Lock Washer
Hardness
46 HRC

Description

Split Lock Washer, Hi Collar, Steel, Finish Plain, Fits Bolt Sizes 5/8 In., Inside Dia. 0.628 In., Outside Dia. 0.917 In., Thickness 0.203 In., Rockwell Hardness C46, Meets/Exceeds ASME B18.21.1, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.