Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Lock Washer, For Screw Size 5/8 in Steel, Chrome-Plated Finish, 10 PK

  • Mfr # MPB4297

  • Zoro # G816173964


product price: $9.59
/pk 10, $0.96/ea

Key Features

Material
Steel
Finish
Chrome-Plated
System of Measurement
Inch
Material Grade/Class
1055-1065
Maximum Thickness
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPB4297
Zoro #
G816173964
UPC #
632393678353
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
5/8 in
Maximum Thickness
5/32 in
Outside Diameter - Maximum
1 5/64 in
Bearing Width - Minimum
13/64 in
Section Width - Minimum
5/32 in
Minimum Inside Diameter
5/8 in
Inside Diameter - Maximum
41/64 in

Details

Material
Steel
Finish
Chrome-Plated
System of Measurement
Inch
Material Grade/Class
1055-1065
Item
Split Lock Washer
FDA Approved
Not FDA Approved
Metal Detectable
Metal Detectable
Type
Split Lock Washer
Washer Type
Regular
X-Ray Detectable
Not X-Ray Detectable
Dimensional Standards
ASME B18.21.1

Description

Split Lock Washer, 5/8 in, PK10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.