Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 2500 PK

  • Mfr # LWLIS0620USA-2500BX

  • Zoro # G8210097


product price:  $691.99
/pk 2500, $0.28/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
5/8 in
Minimum Thickness
0.126 in
Maximum Thickness
0.126 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LWLIS0620USA-2500BX
Zoro #
G8210097
UPC #
096653081879
Country of Origin
United States

Dimensions

For Screw Size
5/8 in
Outside Diameter
1.069 in
Minimum Thickness
0.126 in
Maximum Thickness
0.126 in
Inside Diameter
0.628 in
Outside Diameter - Maximum
1 1/16 in
Inside Diameter - Maximum
5/8 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C38
Application
for General Purpose
Color
Silver
Pack Size
Small Pack
Lock Washer Type
Split Lock
Dimensional Standards
ASME B18.21.1
Hardness
38 HRC
Type
Light Duty

Description

Split Lock Washer, Light Duty, Steel, Finish Zinc Plated, Fits Bolt Sizes 5/8 In, Inside Dia. 0.628 In, Outside Dia. 1.069 In, Thickness 0.126 In, Color Silver, Rockwell Hardness C38-46, For General Purpose, Meets/Exceeds ASME B18.21.1, Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.