Zoro Homepage

Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Yellow Finish, 2000 PK

  • Mfr # 4VPG1

  • Zoro # G6755192


product price: $303.99
/pk 2000, $0.15/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Yellow
Minimum Thickness
0.156 in
Maximum Thickness
0.156 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4VPG1
Zoro #
G6755192
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
5/8 in
Outside Diameter
1.073 in
Minimum Thickness
0.156 in
Maximum Thickness
0.156 in
Inside Diameter
0.628 in
Outside Diameter - Maximum
1 5/64 in
Inside Diameter - Maximum
5/8 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Color
Yellow
Rockwell Hardness
C38 to C46
Application
for General Purpose
Lock Washer Type
Split Lock
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.21.1
Type
Standard
Hardness
38 HRC

Description

Split Lock Washer, Standard, Steel, Finish Yellow Zinc Plated, Fits Bolt Sizes 5/8 In, Inside Dia. 0.628 In, Outside Dia. 1.073 In, Thickness 0.156 In, Color Black, Rockwell Hardness C38-46, For General Purpose, Meets/Exceeds ASME B18.21.1, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.