Shop ZORO SELECT
See all product information
Create Account
Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Yellow Finish, 2000 PK
- Mfr # 62WSY
- Zoro # G4785339
product price:Â
$
304.99
/pk of 2000, $0.15/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Yellow
Outside Diameter
1.073 in
Minimum Thickness
0.156 in
Standards
ASME B18.21.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62WSY
- Zoro #
- G4785339
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- For Screw Size
- 5/8 in
- Outside Diameter
- 1.073 in
- Minimum Thickness
- 0.156 in
- Inside Diameter
- 0.635 in
Details
- Item
- Split Lock Washer
- Material
- Steel
- Finish
- Zinc Yellow
- Standards
- ASME B18.21.1
- System of Measurement
- Inch
- Color
- Yellow
- Rockwell Hardness
- C38-46
Description
Lock Washers,5/8 MEDIUM SPLIT L,PK2000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.