Zoro Homepage

Split Lock Washer, For Screw Size #6 316 Stainless Steel, Plain Finish, 1000 PK

  • Mfr # 06WS316

  • Zoro # G4785199


product price: $32.19
/pk 1000, $0.03/ea

Key Features

Material
316 Stainless Steel
Finish
Plain
Outside Diameter
1/4 in
Minimum Thickness
0.031 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06WS316
Zoro #
G4785199
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
#6
Outside Diameter
1/4 in
Minimum Thickness
0.031 in
Inside Diameter
0.145 in

Details

Item
Split Lock Washer
Material
316 Stainless Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
A4
Rockwell Hardness
C35

Description

Lock Washers,6 MEDIUM SPLIT L/W,PK1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.