Zoro Homepage

Split Lock Washer, For Screw Size #6 Stainless Steel, 5000 PK

  • Mfr # MS35338-136

  • Zoro # G2501010


product price: $146.99
/pk 5000, $0.03/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Standards
MS 35338
System of Measurement
Inch
Material Grade/Class
A4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS35338-136
Zoro #
G2501010
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#6

Details

Item
Split Lock Washer
Material
Stainless Steel
Standards
MS 35338
System of Measurement
Inch
Material Grade/Class
A4

Description

Lock Washers,6 MILITARY SPLT LO,Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.