Zoro Homepage

Split Lock Washer, For Screw Size #6 Steel, Black Oxide Finish, 100 PK

  • Mfr # U37200.013.0001

  • Zoro # G3022470


product price: $2.25
/pk 100, $0.02/ea

Key Features

Material
Steel
Finish
Black Oxide
Minimum Thickness
0.03 in
Maximum Thickness
0.03 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U37200.013.0001
Zoro #
G3022470
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
#6
Outside Diameter
0.216 in
Minimum Thickness
0.03 in
Maximum Thickness
0.03 in
Inside Diameter
0.141 in
Inside Diameter - Maximum
9/64 in
Outside Diameter - Maximum
7/32 in
Section Width - Minimum
1/32 in
Bearing Width - Minimum
1/64 in
Minimum Inside Diameter
9/64 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C40 to C50
Lock Washer Type
Split Lock
Pack Size
Small Pack
Dimensional Standards
ASME B18.21.1
Material Quality Standards
SAE J403 1055-1065
Washer Type
High Collar
Type
Split Lock Washer

Description

Split Lock Washer, Hi Collar, Steel, Finish Plain, Fits Bolt Sizes #6, #6, Inside Dia. 0.141 In., Outside Dia. 0.216 In., Thickness 0.03 In., Meets/Exceeds ASME B18.21.1, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.