
Split Lock Washer, For Screw Size #6 Steel, Cadmium Finish, 5000 PK
Mfr # MS35338-41CD
Zoro # G2500554
product price: $25.19
Key Features
Material
Steel
Finish
Cadmium
Standards
MS 35338
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS35338-41CD
Zoro #
G2500554
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
#6
Details
Item
Split Lock Washer
Material
Steel
Finish
Cadmium
Standards
MS 35338
System of Measurement
Inch
Description
6 MS35338, Military Split Lock Washer CAD II per QQ-P-416 Type 2 Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.