Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Lock Washer, For Screw Size 7/16 in Stainless Steel, Plain Finish, 25 PK

  • Mfr # U51390.043.0001

  • Zoro # G6606043


product price: $11.65
/pk 25, $0.47/ea

Key Features

Material
Stainless Steel
Finish
Plain
Minimum Thickness
0.14 in
Maximum Thickness
0.14 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51390.043.0001
Zoro #
G6606043
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
7/16 in
Outside Diameter
0.644 in
Minimum Thickness
0.14 in
Maximum Thickness
0.14 in
Inside Diameter
0.44 in
Outside Diameter Tolerance
0.644 in
Inside Diameter Tolerance
0.440 in to 0.450 in
Minimum Inside Diameter
7/16 in
Inside Diameter - Maximum
29/64 in
Section Width - Minimum
3/32 in
Outside Diameter - Maximum
41/64 in
Bearing Width - Minimum
1/16 in

Details

Item
Split Lock Washer
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
A2
Color
Silver
Rockwell Hardness
C35
Thickness Tolerance
0.140 in
REACH Compliant
REACH Compliant
Made in North America
Not Made in North America
Material Quality Standards
SAE J405
Removable
Removable
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Lock Washer Type
Split Lock
RoHS Compliant
RoHS Compliant
Dimensional Standards
ASME B18.22.1
Type
Split Lock Washer
Hardness
35 HRC
Washer Type
High Collar

Description

Split Lock Washer, Hi Collar, 18-8 Stainless Steel, Fits Bolt Sizes 7/16 In., Inside Dia. 0.44 In., Outside Dia. 0.644 In., Thickness 0.14 In., Color Plain, Meets/Exceeds ASME B18.21.1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.