Split Lock Washer, For Screw Size 7/16 in Steel, Black Oxide Finish, 25 PK
- Mfr # U37200.043.0001
- Zoro # G5331191
product price:Â
$
5.59
/pk of 25, $0.22/ea
Key Features
Material
Steel
Finish
Black Oxide
Minimum Thickness
9/64 in
Maximum Thickness
9/64 in
Standards
ASME B18.21.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U37200.043.0001
- Zoro #
- G5331191
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Split Lock Washer
- Material
- Steel
- Finish
- Black Oxide
- Standards
- ASME B18.21.1
- System of Measurement
- Inch
- Material Grade/Class
- Case Hardened
- Rockwell Hardness
- C46
- Pack Size
- Small Pack
- Lock Washer Type
- Split Lock
- Dimensional Standards
- ASME B18.22.1
- Washer Type
- High Collar
- Hardness
- 46 HRC
- Type
- Split Lock Washer
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- For Screw Size
- 7/16 in
- Outside Diameter
- 0.644 in
- Minimum Thickness
- 9/64 in
- Maximum Thickness
- 9/64 in
- Inside Diameter
- 0.44 in
- Inside Diameter - Maximum
- 29/64 in
- Minimum Inside Diameter
- 7/16 in
- Section Width - Minimum
- 3/32 in
- Bearing Width - Minimum
- 1/16 in
- Outside Diameter - Maximum
- 41/64 in
Description
Split Lock Washer, Hi Collar, Steel, Finish Plain, Fits Bolt Sizes 7/16 In., Inside Dia. 0.440 In., Outside Dia. 0.644 In., Thickness 0.14 In., Rockwell Hardness C46, Meets/Exceeds ASME B18.21.1, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.