Split Lock Washer, For Screw Size 7/16 in Steel, Chrome-Plated Finish, 10 PK
Mfr # MPB1828
Zoro # G516173974
product price: $6.59
/pk 10, $0.66/eaSold in multiples of 2 for $13.18
Key Features
Material
Steel
Material Grade/Class
1055-1065
Maximum Thickness
7/64 in
System of Measurement
Inch
Finish
Chrome-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPB1828
Zoro #
G516173974
UPC #
632393678339
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
7/16 in
Maximum Thickness
7/64 in
Section Width - Minimum
7/64 in
Inside Diameter - Maximum
29/64 in
Outside Diameter - Maximum
25/32 in
Minimum Inside Diameter
7/16 in
Bearing Width - Minimum
5/32 in
Details
Item
Split Lock Washer
Material
Steel
Material Grade/Class
1055-1065
System of Measurement
Inch
Finish
Chrome-Plated
Dimensional Standards
ASME B18.21.1
Type
Split Lock Washer
FDA Approved
Not FDA Approved
X-Ray Detectable
Not X-Ray Detectable
Metal Detectable
Metal Detectable
Washer Type
Regular
Description
Split Lock Washer, 7/16 in, PK10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.