Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Lock Washer, For Screw Size 7/16 in Steel, Hot Dipped Galvanized Finish, 25 PK

  • Mfr # U37025.043.0001

  • Zoro # G6605930


product price: $3.95
/pk 25, $0.16/ea

Key Features

Material
Steel
Finish
Hot Dipped Galvanized
Outside Diameter
0.77 in
Minimum Thickness
0.109 in
Maximum Thickness
0.109 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U37025.043.0001
Zoro #
G6605930
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
7/16 in
Outside Diameter
0.77 in
Minimum Thickness
0.109 in
Maximum Thickness
0.109 in
Inside Diameter
0.44 in
Section Width - Minimum
5/32 in
Inside Diameter - Maximum
29/64 in
Minimum Inside Diameter
7/16 in
Bearing Width - Minimum
7/64 in
Outside Diameter - Maximum
25/32 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Hot Dipped Galvanized
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C38
Lock Washer Type
Split Lock
Pack Size
Small Pack
Dimensional Standards
ASME B18.21.1
Material Quality Standards
1055-0165 carbon steel
Washer Type
Regular
Hardness
38 HRC
Type
Split Lock Washer

Description

Split Lock Washer, Standard, Steel, Finish Hot Dipped Galvanized, Fits Bolt Sizes 7/16 In., Inside Dia. 0.44 In., Outside Dia. 0.77 In., Thickness 0.109 In., Rockwell Hardness C38 to C46, Meets/Exceeds ASME B18.21.1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.