Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 25 PK

  • Mfr # U37020.043.0001

  • Zoro # G5331225


product price:  $2.79
/pk 25, $0.11/ea

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
7/16 in
Minimum Thickness
0.109 in
Maximum Thickness
0.109 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U37020.043.0001
Zoro #
G5331225
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
7/16 in
Outside Diameter
0.77 in
Minimum Thickness
0.109 in
Maximum Thickness
0.109 in
Inside Diameter
0.44 in
Outside Diameter Tolerance
+/-0.01 in
Inside Diameter Tolerance
+/-0.005 in
Bearing Width - Minimum
7/64 in
Outside Diameter - Maximum
25/32 in
Minimum Inside Diameter
7/16 in
Inside Diameter - Maximum
29/64 in
Section Width - Minimum
5/32 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C38
Color
Silver
Thickness Tolerance
+/-0.005 in
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A307A, SAE J429
Made in North America
Not Made in North America
Removable
Removable
Minimum Temperature
10 Degrees F
Lock Washer Type
Split Lock
Maximum Temperature
275 Degrees F
Pack Size
Small Pack
Dimensional Standards
ASME B18.21.1
Type
Split Lock Washer
Hardness
38 HRC
Washer Type
Regular

Description

Split Lock Washer, Standard, Steel, Finish Zinc, Fits Bolt Sizes 7/16 In., Inside Dia. 0.440 In., Outside Dia. 0.770 In., Thickness 0.109 In., Rockwell Hardness C38 to C46, Meets/Exceeds ASME B18.21.1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products