Zoro Homepage

Split Lock Washer, For Screw Size 7/8 in 18-8 Stainless Steel, Plain Finish, 100 PK

  • Mfr # 87WS188

  • Zoro # G4789913


product price: $217.99
/pk 100, $2.18/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Finish
Plain
For Screw Size
7/8 in
Outside Diameter
1.459 in
Minimum Thickness
0.219 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87WS188
Zoro #
G4789913
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
7/8 in
Outside Diameter
1.459 in
Minimum Thickness
0.219 in
Inside Diameter
0.886 in

Details

Item
Split Lock Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
A2
Rockwell Hardness
C32-43

Description

Lock Washers,7/8 MEDIUM SPLIT L/,PK100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.