Split Lock Washer, For Screw Size 7/8 in Alloy Steel, Zinc Yellow Finish, 100 PK

  • Mfr # 87WS8

  • Zoro # G4770995


product price:  $59.59
/pk 100, $0.60/ea

Key Features

Material
Alloy Steel
Finish
Zinc Yellow
Outside Diameter
1.459 in
Minimum Thickness
0.219 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87WS8
Zoro #
G4770995
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
7/8 in
Outside Diameter
1.459 in
Minimum Thickness
0.219 in
Inside Diameter
0.758 in

Details

Item
Split Lock Washer
Material
Alloy Steel
Finish
Zinc Yellow
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Grade 8
Rockwell Hardness
C38-46
Color
Yellow

Description

7/8 High Alloy Regular Split Lock Washer AISI 4037 Zinc Yellow Made in USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.