Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Lock Washer, For Screw Size 7/8 in Steel, Plain Finish, 50 PK

  • Mfr # HLWIA087USA-050BX

  • Zoro # G3251211


product price: $14.69
/pk 50, $0.29/ea

Key Features

Material
Steel
Finish
Plain
Minimum Thickness
0.234 in
Maximum Thickness
0.234 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLWIA087USA-050BX
Zoro #
G3251211
UPC #
096653659429
Country of Origin
United States

Dimensions

For Screw Size
7/8 in
Outside Diameter
1.291 in
Minimum Thickness
0.234 in
Maximum Thickness
0.234 in
Inside Diameter
0.894 in
Outside Diameter - Maximum
1 19/64 in
Inside Diameter - Maximum
57/64 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Application
For Confined Areas
Rockwell Hardness
C46
Pack Size
Small Pack
Lock Washer Type
Split Lock
Resistance Properties
Vibration-Resistant
For Use With
Socket Head Cap Screws
Dimensional Standards
ASME B18.21.1
Type
Hi Collar
Hardness
46 HRC

Description

Split Lock Washer, Hi-Collar, Steel, Plain Finish, Fits Bolt Sizes 7/8 In, Inside Dia 0.894 In, Outside Dia 1.291 In, Thickness 0.234 In, Rockwell Hardness C46, Application For Confined Areas, For Use With Socket Head Cap Screws, Meets/Exceeds ASME B18.21.1, Package 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.