Split Lock Washer, For Screw Size 7/8 in Steel, Zinc Plated Finish, 350 PK

  • Mfr # 87WSY

  • Zoro # G4770042


product price: $275.99
/pk 350, $0.79/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
7/8 in
Outside Diameter
1.459 in
Minimum Thickness
0.219 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87WSY
Zoro #
G4770042
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
7/8 in
Outside Diameter
1.459 in
Minimum Thickness
0.219 in
Inside Diameter
0.886 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Rockwell Hardness
C38-46
Color
Yellow

Description

Lock Washers,7/8 MEDIUM SPLIT LO,PK350

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.