Zoro Homepage

CAD Viewer & Download Files

Split Lock Washer, For Screw Size #8 Stainless Steel, Plain Finish, 50 PK

  • Mfr # U51450.016.0001

  • Zoro # G5344647

CAD Available

product price: $1.39
/pk 50, $0.03/ea

Key Features

CAD Drawing
Material
Stainless Steel
Finish
Plain
Minimum Thickness
0.04 in
Maximum Thickness
3/64 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51450.016.0001
Zoro #
G5344647
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
#8
Outside Diameter
0.293 in
Minimum Thickness
0.04 in
Maximum Thickness
3/64 in
Inside Diameter
0.167 in
Inside Diameter Tolerance
+0.007 in
Minimum Inside Diameter
11/64 in
Outside Diameter - Maximum
19/64 in
Inside Diameter - Maximum
11/64 in
Bearing Width - Minimum
1/32 in
Section Width - Minimum
1/16 in

Details

CAD Available
Yes
Item
Split Lock Washer
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
A2
Color
Silver
Rockwell Hardness
C35
Maximum Temperature
302 Degrees F
REACH Compliant
REACH Compliant
Minimum Temperature
-58 Degrees F
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Removable
Removable
Made in North America
Not Made in North America
Lock Washer Type
Split Lock
RoHS Compliant
RoHS Compliant
Resistance Properties
Corrosion-Resistant
Dimensional Standards
ASME B18.21.1
Type
Split Lock Washer
Washer Type
Regular

Description

Split Lock Washer, Standard, 18-8 Stainless Steel, Fits Bolt Sizes #8, Inside Dia. 0.167 In., Outside Dia. 0.293 In., Thickness 0.040 In., Meets/Exceeds ASME B18.21.1, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.