Zoro Homepage

Split Lock Washer, For Screw Size #8 Steel, Cadmium Finish, 5000 PK

  • Mfr # MS35338-42CD

  • Zoro # G2500755


product price: $46.59

Key Features

Material
Steel
Finish
Cadmium
Standards
MS 35338
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS35338-42CD
Zoro #
G2500755
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#8

Details

Item
Split Lock Washer
Material
Steel
Finish
Cadmium
Standards
MS 35338
System of Measurement
Inch

Description

8 MS35338, Military Split Lock Washer CAD II per QQ-P-416 Type 2 Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.