Zoro Homepage

Split Lock Washer, For Screw Size #8 Steel, Chrome-Plated Finish, 10 PK

  • Mfr # MPB1202

  • Zoro # G116173961


product price: $5.89
/pk 10, $0.59/ea
Sold in multiples of 2 for $11.78

Key Features

System of Measurement
Inch
Material Grade/Class
1055-1065
Material
Steel
Finish
Chrome-Plated
Maximum Thickness
3/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPB1202
Zoro #
G116173961
UPC #
632393665940
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
#8
Maximum Thickness
3/64 in
Outside Diameter - Maximum
19/64 in
Inside Diameter - Maximum
11/64 in
Section Width - Minimum
3/64 in
Bearing Width - Minimum
1/16 in
Minimum Inside Diameter
11/64 in

Details

System of Measurement
Inch
Item
Split Lock Washer
Material Grade/Class
1055-1065
Material
Steel
Finish
Chrome-Plated
Dimensional Standards
ASME B18.21.1
X-Ray Detectable
Not X-Ray Detectable
Type
Split Lock Washer
Washer Type
Regular
FDA Approved
Not FDA Approved
Metal Detectable
Metal Detectable

Description

Split Lock Washer, #8, PK10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.