Split Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 150000 PK

  • Mfr # LWLIS0-80USA-100P

  • Zoro # G8161361


product price:  $1,327.99
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
#8
Minimum Thickness
0.031 in
Maximum Thickness
0.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LWLIS0-80USA-100P
Zoro #
G8161361
UPC #
096653079043
Country of Origin
United States

Dimensions

For Screw Size
#8
Outside Diameter
0.277 in
Minimum Thickness
0.031 in
Maximum Thickness
0.031 in
Inside Diameter
0.167 in
Inside Diameter - Maximum
11/64 in
Outside Diameter - Maximum
9/32 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Color
Silver
Rockwell Hardness
C38
Application
for General Purpose
Lock Washer Type
Split Lock
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.21.1
Type
Light Duty
Hardness
38 HRC

Description

Split Lock Washer, Light Duty, Steel, Finish Zinc Plated, Fits Bolt Sizes #8, Inside Dia. 0.167 In, Outside Dia. 0.277 In, Thickness 0.031 In, Color Silver, Rockwell Hardness C38-46, For General Purpose, Meets/Exceeds ASME B18.21.1, Package Quantity 150,000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.