Shop ZORO SELECT
See all product information
Create Account
Split Lock Washer, For Screw Size 9/16 in Alloy Steel, Zinc Yellow Finish, 300 PK
- Mfr # 56WS8
- Zoro # G4788540
product price:Â
$
70.19
/pk of 300, $0.23/ea
Key Features
Material
Alloy Steel
Finish
Zinc Yellow
Outside Diameter
0.965 in
Minimum Thickness
0.141 in
Standards
ASME B18.21.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56WS8
- Zoro #
- G4788540
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- 9/16 in
- Outside Diameter
- 0.965 in
- Minimum Thickness
- 0.141 in
- Inside Diameter
- 0.569 in
Details
- Item
- Split Lock Washer
- Material
- Alloy Steel
- Finish
- Zinc Yellow
- Standards
- ASME B18.21.1
- System of Measurement
- Inch
- Material Grade/Class
- Grade 8
- Rockwell Hardness
- C38-46
- Color
- Yellow
Description
Lock Washers,9/16 HIGH ALLOY SPL,PK300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.