Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Lock Washer, For Screw Size 9/16 in Stainless Steel, Plain Finish, 10 PK

  • Mfr # U55450.056.0001

  • Zoro # G6599980


product price: $7.85
/pk 10, $0.78/ea

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
0.965 in
Minimum Thickness
0.141 in
Maximum Thickness
0.141 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U55450.056.0001
Zoro #
G6599980
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
9/16 in
Outside Diameter
0.965 in
Minimum Thickness
0.141 in
Maximum Thickness
0.141 in
Inside Diameter
0.564 in
Section Width - Minimum
3/16 in
Minimum Inside Diameter
9/16 in
Bearing Width - Minimum
1/8 in
Outside Diameter - Maximum
31/32 in
Inside Diameter - Maximum
37/64 in

Details

Item
Split Lock Washer
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
A4
Color
Plain
Pack Size
Small Pack
Lock Washer Type
Split Lock
Dimensional Standards
ASME B18.21.1
Type
Standard

Description

Split Lock Washer, Standard, 316 Stainless Steel, Fits Bolt Sizes 9/16 In., Inside Dia. 0.564 In., Outside Dia. 0.965 In., Thickness 0.141 In., Color Plain, Meets/Exceeds ASME B18.21.1, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.