Split Lock Washer, For Screw Size 9/16 in Steel, Black Oxide Finish, 25 PK

  • Mfr # U37170.056.0001

  • Zoro # G2976410


product price: $10.19
/pk 25, $0.41/ea

Key Features

Material
Steel
Finish
Black Oxide
Minimum Thickness
0.182 in
Maximum Thickness
0.182 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U37170.056.0001
Zoro #
G2976410
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
9/16 in
Outside Diameter
1.035 in
Minimum Thickness
0.182 in
Maximum Thickness
0.182 in
Inside Diameter
0.564 in
Minimum Inside Diameter
9/16 in
Outside Diameter - Maximum
1 1/32 in
Inside Diameter - Maximum
37/64 in
Bearing Width - Minimum
5/32 in
Section Width - Minimum
7/32 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C38
Pack Size
Small Pack
Lock Washer Type
Split Lock
Dimensional Standards
ASME B18.21.1
Type
Split Lock Washer
Material Quality Standards
SAE J403 1055-1065
Hardness
38 HRC
Washer Type
Extra Duty

Description

Split Lock Washer, Extra Duty, Steel, Finish Plain, Fits Bolt Sizes 9/16 In., Inside Dia. 0.564 In., Outside Dia. 1.035 In., Thickness 0.182 In., Rockwell Hardness C38 to C46, Meets/Exceeds ASME B18.21.1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.