Zoro Homepage

Split Lock Washer, For Screw Size 9/16 in Steel, Chrome-Plated Finish, 10 PK

  • Mfr # MPB4310

  • Zoro # G416173982


product price: $8.39
/pk 10, $0.84/ea

Key Features

System of Measurement
Inch
Finish
Chrome-Plated
Maximum Thickness
9/64 in
Material
Steel
Material Grade/Class
1055-1065
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPB4310
Zoro #
G416173982
UPC #
632393678667
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Thickness
9/64 in
For Screw Size
9/16 in
Section Width - Minimum
9/64 in
Bearing Width - Minimum
3/16 in
Outside Diameter - Maximum
61/64 in
Inside Diameter - Maximum
37/64 in
Minimum Inside Diameter
9/16 in

Details

System of Measurement
Inch
Item
Split Lock Washer
Finish
Chrome-Plated
Material
Steel
Material Grade/Class
1055-1065
Metal Detectable
Metal Detectable
X-Ray Detectable
Not X-Ray Detectable
Type
Split Lock Washer
FDA Approved
Not FDA Approved
Washer Type
Regular
Dimensional Standards
ASME B18.21.1

Description

Split Lock Washer, 9/16 in, PK10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.