
Split Lock Washer, For Screw Size 9/16 in Steel, Plain Finish, 2125 PK
Mfr # 56WSVP
Zoro # G4771862
product price: $184.99
/pk 2125, $0.09/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Plain
Minimum Thickness
0.17 in
Standards
ASME B18.21.1
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56WSVP
Zoro #
G4771862
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
9/16 in
Outside Diameter
0.975 in
Minimum Thickness
0.17 in
Inside Diameter
0.569 in
Details
Item
Split Lock Washer
Material
Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Rockwell Hardness
C38-46
Description
Lock Washers,9/16 HEAVY SPLIT L,PK2125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.