Split Lock Washer, For Screw Size 9/16 in Steel, Zinc Plated Finish, 25 PK

  • Mfr # U37183.056.0001

  • Zoro # G9460114


product price:  $18.89
/pk 25, $0.76/ea

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
9/16 in
Minimum Thickness
0.17 in
Maximum Thickness
0.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U37183.056.0001
Zoro #
G9460114
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
9/16 in
Outside Diameter
0.975 in
Minimum Thickness
0.17 in
Maximum Thickness
0.17 in
Inside Diameter
0.564 in
Section Width - Minimum
3/16 in
Inside Diameter - Maximum
37/64 in
Outside Diameter - Maximum
31/32 in
Minimum Inside Diameter
9/16 in
Bearing Width - Minimum
9/64 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C38
Lock Washer Type
Split Lock
Pack Size
Small Pack
Dimensional Standards
ASME B18.21.1
Type
Split Lock Washer
Material Quality Standards
SAE J403 1055-1065
Hardness
38 HRC
Washer Type
Heavy

Description

Split Lock Washer, Heavy, Steel, Finish Zinc, Fits Bolt Sizes 9/16 In., Inside Dia. 0.564 In., Outside Dia. 0.975 In., Thickness 0.17 In., Rockwell Hardness C38 to C46, Meets/Exceeds ASME B18.21.1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.