Zoro Homepage

Split Lock Washer, For Screw Size M10 Spring Steel, Chrome-Plated Finish, 10 PK

  • Mfr # MPB1593

  • Zoro # G616173973


product price: $9.19
/pk 10, $0.92/ea
Sold in multiples of 2 for $18.38

Key Features

Finish
Chrome-Plated
Maximum Thickness
2.2 mm
System of Measurement
Metric
Material
Spring Steel
Metal Detectable
Metal Detectable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPB1593
Zoro #
G616173973
UPC #
632393678391
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M10
Maximum Thickness
2.2 mm
Bearing Width - Minimum
3.5 mm
Section Width - Minimum
2.05 mm
Minimum Inside Diameter
10.2 mm
Inside Diameter - Maximum
10.7 mm
Outside Diameter - Maximum
18.1 mm

Details

Item
Split Lock Washer
Finish
Chrome-Plated
System of Measurement
Metric
Material
Spring Steel
Metal Detectable
Metal Detectable
Type
Split Lock Washer
FDA Approved
Not FDA Approved
Washer Type
Regular
X-Ray Detectable
Not X-Ray Detectable
Dimensional Standards
DIN 127 B

Description

Split Lock Washer, 10 mm, PK10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.