Split Lock Washer, For Screw Size M10 Spring Steel, Zinc Plated Finish, 100 PK

  • Mfr # M37220.100.0001

  • Zoro # G6218572


product price: $7.45
/pk 100, $0.07/ea

Key Features

Material
Spring Steel
Finish
Zinc Plated
Outside Diameter
16.0 mm
Minimum Thickness
2.50 mm
Maximum Thickness
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M37220.100.0001
Zoro #
G6218572
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M10
Outside Diameter
16.0 mm
Minimum Thickness
2.50 mm
Maximum Thickness
2.5 mm
Inside Diameter
10.2 mm
Minimum Inside Diameter
10.2 mm
Outside Diameter - Maximum
16 mm
Inside Diameter - Maximum
10.7 mm

Details

Item
Split Lock Washer
Material
Spring Steel
Finish
Zinc Plated
Standards
D7980
System of Measurement
Metric
Material Grade/Class
Not Graded
Rockwell Hardness
C38
Pack Size
Small Pack
Lock Washer Type
Split Lock
Dimensional Standards
DIN 7980
Type
Split Lock Washer
Material Quality Standards
430-530 HV10
Hardness
38 HRC
Washer Type
High Collar

Description

Split Lock Washer, Hi Collar, Steel, Finish Zinc, Fits Bolt Sizes M10, Inside Dia. 10.2mm, Outside Dia. 16mm, Thickness 2.5mm, Rockwell Hardness C38 to C46, Meets/Exceeds D7980, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.