Zoro Homepage

Split Lock Washer, For Screw Size M10 Stainless Steel, Plain Finish, 50 PK

  • Mfr # M55390.100.0001

  • Zoro # G2893165


product price: $4.99
/pk 50, $0.10/ea

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
16 mm
Minimum Thickness
2.50 mm
Maximum Thickness
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M55390.100.0001
Zoro #
G2893165
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M10
Outside Diameter
16 mm
Minimum Thickness
2.50 mm
Maximum Thickness
2.5 mm
Inside Diameter
10.2 mm
Minimum Inside Diameter
10.2 mm
Inside Diameter - Maximum
10.7 mm
Outside Diameter - Maximum
16 mm

Details

Item
Split Lock Washer
Material
Stainless Steel
Finish
Plain
Standards
DIN 7980
System of Measurement
Metric
Material Grade/Class
A4
Rockwell Hardness
C38
Lock Washer Type
Split Lock
Pack Size
Small Pack
Dimensional Standards
DIN 7980
Material Quality Standards
A4
Type
Split Lock Washer
Hardness
38 HRC
Washer Type
High Collar

Description

Split Lock Washer, Hi Collar, A4 Stainless Steel, Fits Bolt Sizes M10, Rockwell Hardness C38 to C46, Meets/Exceeds D7980, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.