CAD Drawings

Download CAD Files

Split Lock Washer, For Screw Size M10 Steel, Zinc Plated Finish, 100 PK

  • Mfr # M37020.100.0001

  • Zoro # G3295031

CAD Available

product price:  $3.35
/pk 100, $0.03/ea

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Plated
Outside Diameter
18.1 mm
Minimum Thickness
2.20 mm
Maximum Thickness
2.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M37020.100.0001
Zoro #
G3295031
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M10
Outside Diameter
18.1 mm
Minimum Thickness
2.20 mm
Maximum Thickness
2.2 mm
Inside Diameter
10.2 mm
Inside Diameter Tolerance
+/-0.127 mm
Outside Diameter Tolerance
+/-0.254 mm
Inside Diameter - Maximum
10.7 mm
Outside Diameter - Maximum
18.1 mm
Minimum Inside Diameter
10.2 mm

Details

CAD Available
Yes
Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 127 B
System of Measurement
Metric
Material Grade/Class
Not Graded
Application
General Purpose
Thickness Tolerance
+/-0.15 mm
Rockwell Hardness
C44
Color
Silver
Pack Size
Small Pack
Removable
Removable
Minimum Temperature
10 Degrees F
Manufacturer Location
Globally Sourced
Made in North America
Not Made in North America
Lock Washer Type
Split Lock
Maximum Temperature
275 Degrees F
Material Quality Standards
ASTM A307A, SAE J429
Dimensional Standards
DIN 127 B
Type
Split Lock Washer
Hardness
44 HRC
Washer Type
Regular

Description

Split Lock Washer, Standard, Carbon Steel, Finish Zinc, Fits Bolt Sizes M10, Inside Dia. 10.2mm, Outside Dia. 18.1mm, Thickness 2.2mm, Thickness Tolerance +/-0.15mm, Rockwell Hardness C44 to C51, General Purpose, Meets/Exceeds DIN 127B, Refills -, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.