Split Lock Washer, For Screw Size M10 Steel, Zinc Plated Finish, 8000 PK

  • Mfr # MD10WSHZ

  • Zoro # G9717357


product price: $513.99
/pk 8000, $0.06/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
16 mm
Minimum Thickness
2.50 mm
Standards
DIN 7980
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD10WSHZ
Zoro #
G9717357
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M10
Outside Diameter
16 mm
Minimum Thickness
2.50 mm
Inside Diameter
10.45 mm

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 7980
System of Measurement
Metric
Rockwell Hardness
RC 44-51

Description

M10 Metric Din 7980 High Collar Split Lock Washer Zinc and Bake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.