Split Lock Washer, For Screw Size M10 Steel, Zinc Yellow Finish, 100 PK

  • Mfr # M37060.100.0001

  • Zoro # G1724797


product price:  $6.49
/pk 100, $0.06/ea

Key Features

Material
Steel
Finish
Zinc Yellow
Outside Diameter
18.1 mm
Minimum Thickness
2.20 mm
Maximum Thickness
2.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M37060.100.0001
Zoro #
G1724797
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M10
Outside Diameter
18.1 mm
Minimum Thickness
2.20 mm
Maximum Thickness
2.2 mm
Inside Diameter
10.2 mm
Minimum Inside Diameter
10.2 mm
Outside Diameter - Maximum
18.1 mm
Inside Diameter - Maximum
10.7 mm

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Yellow
Standards
DIN 127B
System of Measurement
Metric
Material Grade/Class
Not Graded
Color
Yellow
Application
General Purpose
Pack Size
Small Pack
Lock Washer Type
Split Lock
For Use With
Adhesives, Bolts, Hex Head Cap Screws, Nuts, Socket Head Cap Screws, Washers
Dimensional Standards
DIN 127 B
Material Quality Standards
DIN 267 - 26
Washer Type
Regular
Type
Split Lock Washer

Description

Spring Lock Washer, Spring Lock, Spring Steel, Finish Yellow Zinc, Fits Bolt Sizes M10, M10, Inside Dia. 10.2 mm, Outside Dia. 18.1 mm, Thickness 2.2 mm, Color Silver, General Purpose, For Use With Adhesives, Bolts, Hex Head Cap Screws, Nuts, Socket Head Cap Screws, Washers, Meets/Exceeds DIN 127B, PK 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.