Split Lock Washer, For Screw Size M12 Spring Steel, Chrome-Plated Finish, 10 PK
Mfr # MPB1594
Zoro # G316173983
product price: $10.49
/pk 10, $1.05/eaKey Features
Finish
Chrome-Plated
Maximum Thickness
2.5 mm
Material
Spring Steel
System of Measurement
Metric
FDA Approved
Not FDA Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPB1594
Zoro #
G316173983
UPC #
632393678407
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Thickness
2.5 mm
For Screw Size
M12
Bearing Width - Minimum
4 mm
Minimum Inside Diameter
12.2 mm
Section Width - Minimum
2.35 mm
Outside Diameter - Maximum
21.1 mm
Inside Diameter - Maximum
10.7 mm
Details
Finish
Chrome-Plated
Item
Split Lock Washer
Material
Spring Steel
System of Measurement
Metric
FDA Approved
Not FDA Approved
Type
Split Lock Washer
X-Ray Detectable
Not X-Ray Detectable
Dimensional Standards
DIN 127 B
Washer Type
Regular
Metal Detectable
Metal Detectable
Description
Split Lock Washer, 12 mm, PK10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.