Zoro Homepage

Split Lock Washer, For Screw Size M12 Stainless Steel, Plain Finish, 25 PK

  • Mfr # M51390.120.0001

  • Zoro # G5335705


product price: $3.25
/pk 25, $0.13/ea

Key Features

Material
Stainless Steel
Finish
Plain
For Screw Size
M12
Outside Diameter
18.0 mm
Minimum Thickness
2.50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51390.120.0001
Zoro #
G5335705
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M12
Outside Diameter
18.0 mm
Minimum Thickness
2.50 mm
Maximum Thickness
2.5 mm
Inside Diameter
12.2 mm
Inside Diameter - Maximum
12.7 mm
Outside Diameter - Maximum
18 mm
Minimum Inside Diameter
12.2 mm

Details

Item
Split Lock Washer
Material
Stainless Steel
Finish
Plain
Standards
D7980
System of Measurement
Metric
Material Grade/Class
A2
Lock Washer Type
Split Lock
Pack Size
Small Pack
Dimensional Standards
DIN 7980
Material Quality Standards
A2
Type
Split Lock Washer
Washer Type
High Collar

Description

Split Lock Washer, Hi Collar, A2 Stainless Steel, Fits Bolt Sizes M12, Inside Dia. 12.2mm, Outside Dia. 18mm, Thickness 2.5mm, Meets/Exceeds D7980, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.