Zoro Homepage

Split Lock Washer, For Screw Size M12 Stainless Steel, Plain Finish, 50 PK

  • Mfr # M55390.120.0001

  • Zoro # G9905476


product price: $5.45
/pk 50, $0.11/ea

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
18.0 mm
Minimum Thickness
2.50 mm
Maximum Thickness
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M55390.120.0001
Zoro #
G9905476
UPC #
190735983812
Country of Origin
Multiple

Dimensions

For Screw Size
M12
Outside Diameter
18.0 mm
Minimum Thickness
2.50 mm
Maximum Thickness
2.5 mm
Inside Diameter
12.2 mm
Outside Diameter - Maximum
18 mm
Minimum Inside Diameter
12.2 mm
Inside Diameter - Maximum
12.7 mm

Details

Item
Split Lock Washer
Material
Stainless Steel
Finish
Plain
Standards
DIN 7980
System of Measurement
Metric
Material Grade/Class
A4
Application
General Purpose
Color
Silver
For Use With
Cylindrical Head Screws
Lock Washer Type
Split Lock
Pack Size
Small Pack
Dimensional Standards
DIN 7980
Material Quality Standards
A4
Type
Split Lock Washer
Washer Type
High Collar

Description

Split Lock Washer, Spring Lock, A4 Stainless Steel, Finish Plain, Fits Bolt Sizes M12, M12, Inside Dia. 12.2mm, Outside Dia. 18.0mm, Thickness 2.50mm, Color Gray, General Purpose, For Use With Cylindrical Head Screws, Meets/Exceeds DIN 7980, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.