Zoro Homepage

Split Lock Washer, For Screw Size M12 Steel, Zinc Plated Finish, 2000 PK

  • Mfr # M12D127B

  • Zoro # G8539318


product price: $269.99
/pk 2000, $0.13/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
21.1 mm
Minimum Thickness
2.50 mm
Standards
DIN 127B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M12D127B
Zoro #
G8539318
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M12
Outside Diameter
21.1 mm
Minimum Thickness
2.50 mm
Inside Diameter
12.45 mm

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 127B
System of Measurement
Metric
Rockwell Hardness
RC 44-51

Description

Washer Assortments,M12 DIN127B,PK2000, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.