Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Lock Washer, For Screw Size M14 Spring Steel, Zinc Plated Finish, 25 PK

  • Mfr # M37220.140.0001

  • Zoro # G9901748


product price: $2.39
/pk 25, $0.10/ea

Key Features

Material
Spring Steel
Finish
Zinc Plated
Outside Diameter
21.10 mm
Minimum Thickness
3 mm
Maximum Thickness
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M37220.140.0001
Zoro #
G9901748
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M14
Outside Diameter
21.10 mm
Minimum Thickness
3 mm
Maximum Thickness
3 mm
Inside Diameter
14.2 mm
Minimum Inside Diameter
14.2 mm
Outside Diameter - Maximum
21.1 mm
Inside Diameter - Maximum
14.7 mm

Details

Item
Split Lock Washer
Material
Spring Steel
Finish
Zinc Plated
Standards
DIN 7980
System of Measurement
Metric
Material Grade/Class
Not Graded
Application
General Purpose
Color
Silver
For Use With
Cylindrical Head Screws
Pack Size
Small Pack
Lock Washer Type
Split Lock
Dimensional Standards
DIN 7980
Washer Type
High Collar
Type
Split Lock Washer
Material Quality Standards
430-530 HV10

Description

Split Lock Washer, Spring Lock, Spring Steel DIN267-26, Finish Zinc Plated, Fits Bolt Sizes M14, M14, Inside Dia. 14.2mm, Outside Dia. 21.1mm, Thickness 3.00mm, Color Gray, General Purpose, For Use With Cylindrical Head Screws, Meets/Exceeds DIN 7980, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.