
Split Lock Washer, For Screw Size M14 Steel, Zinc Plated Finish, 3000 PK
Mfr # MD14WSHZ
Zoro # G2577405
product price: $279.99
/pk 3000, $0.09/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Outside Diameter
21.1 mm
Minimum Thickness
3 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MD14WSHZ
Zoro #
G2577405
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
M14
Outside Diameter
21.1 mm
Minimum Thickness
3 mm
Inside Diameter
14.45 mm
Details
Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric
Rockwell Hardness
RC 44-51
Description
M14 Metric Din 7980 High Collar Split Lock Washer Zinc and Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.