Split Lock Washer, For Screw Size M16 Spring Steel, Zinc Plated Finish, 50 PK

  • Mfr # M37080.160.0001

  • Zoro # G9901705


product price: $14.45
/pk 50, $0.29/ea

Key Features

Material
Spring Steel
Finish
Zinc Plated
Outside Diameter
27.4 mm
Minimum Thickness
2.80 mm
Maximum Thickness
2.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M37080.160.0001
Zoro #
G9901705
UPC #
190735981849
Country of Origin
Multiple

Dimensions

For Screw Size
M16
Outside Diameter
27.4 mm
Minimum Thickness
2.80 mm
Maximum Thickness
2.8 mm
Inside Diameter
16.2 mm
Minimum Inside Diameter
16.2 mm
Inside Diameter - Maximum
17 mm
Outside Diameter - Maximum
27.4 mm

Details

Item
Split Lock Washer
Material
Spring Steel
Finish
Zinc Plated
Standards
DIN 128 A
System of Measurement
Metric
Material Grade/Class
Not Graded
Application
General Purpose
Color
Silver
Lock Washer Type
Curved Split Lock
Pack Size
Small Pack
Dimensional Standards
DIN 128 A
Washer Type
Curved
Material Quality Standards
430-530 HV10
Type
Split Lock Washer

Description

Split Lock Washer, Curved, Spring Steel DIN267-26, Finish Zinc Plated, Fits Bolt Sizes M16, M16, Inside Dia. 16.2mm, Outside Dia. 27.4mm, Thickness 2.80mm, Color Gray, General Purpose, Meets/Exceeds DIN 128 A, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.