Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Lock Washer, For Screw Size M18 Steel, Hot Dipped Galvanized Finish, 50 PK

  • Mfr # M37025.180.0001

  • Zoro # G9901440


product price: $27.49
/pk 50, $0.55/ea

Key Features

Material
Steel
Finish
Hot Dipped Galvanized
Outside Diameter
29.4 mm
Minimum Thickness
3.50 mm
Maximum Thickness
3.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M37025.180.0001
Zoro #
G9901440
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M18
Outside Diameter
29.4 mm
Minimum Thickness
3.50 mm
Maximum Thickness
3.5 mm
Inside Diameter
18.2 mm
Minimum Inside Diameter
18.2 mm
Inside Diameter - Maximum
19 mm
Outside Diameter - Maximum
29.4 mm

Details

Item
Split Lock Washer
Material
Steel
Finish
Hot Dipped Galvanized
Standards
DIN 127 B
System of Measurement
Metric
Material Grade/Class
Not Graded
Application
General Purpose
Color
Silver
Pack Size
Small Pack
Lock Washer Type
Split Lock
Dimensional Standards
DIN 127 B
Washer Type
Regular
Material Quality Standards
430-530 HV10
Type
Split Lock Washer

Description

Split Lock Washer, Square Ends, Spring Steel DIN267-26, Finish Galvanized, Fits Bolt Sizes M18, M18, Inside Dia. 18.2mm, Outside Dia. 29.4mm, Thickness 3.50mm, Color Gray, General Purpose, Meets/Exceeds DIN 127 B, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.