Split Lock Washer, For Screw Size M18 Steel, Zinc Yellow Finish, 50 PK

  • Mfr # M37060.180.0001

  • Zoro # G9901635


product price:  $15.15
/pk 50, $0.30/ea

Key Features

Material
Steel
Finish
Zinc Yellow
Outside Diameter
29.4 mm
Minimum Thickness
3.50 mm
Maximum Thickness
3.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M37060.180.0001
Zoro #
G9901635
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M18
Outside Diameter
29.4 mm
Minimum Thickness
3.50 mm
Maximum Thickness
3.5 mm
Inside Diameter
18.2 mm
Outside Diameter - Maximum
29.4 mm
Minimum Inside Diameter
18.2 mm
Inside Diameter - Maximum
19 mm

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Yellow
Standards
DIN 127 B
System of Measurement
Metric
Material Grade/Class
Not Graded
Color
Yellow
Application
General Purpose
Lock Washer Type
Split Lock
Pack Size
Small Pack
Dimensional Standards
DIN 127 B
Washer Type
Regular
Type
Split Lock Washer
Material Quality Standards
430-530 HV10

Description

Split Lock Washer, Square Ends, Spring Steel DIN267-26, Finish Yellow Zinc, Fits Bolt Sizes M18, M18, Inside Dia. 18.2 mm, Outside Dia. 29.4 mm, Thickness 3.5 mm, Color Gray, General Purpose, Meets/Exceeds DIN 127 B, PK 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.