Zoro Homepage

Split Lock Washer, For Screw Size M2 Stainless Steel, Plain Finish, 50 PK

  • Mfr # M55450.020.0001

  • Zoro # G5335687


product price: $1.99
/pk 50, $0.04/ea

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
4.4 mm
Minimum Thickness
0.50 mm
Maximum Thickness
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M55450.020.0001
Zoro #
G5335687
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M2
Outside Diameter
4.4 mm
Minimum Thickness
0.50 mm
Maximum Thickness
0.5 mm
Inside Diameter
2.1 mm
Inside Diameter - Maximum
2.4 mm
Minimum Inside Diameter
2.1 mm
Outside Diameter - Maximum
4.4 mm

Details

Item
Split Lock Washer
Material
Stainless Steel
Finish
Plain
Standards
D127B
System of Measurement
Metric
Material Grade/Class
A4
Pack Size
Small Pack
Lock Washer Type
Split Lock
Dimensional Standards
DIN 127 B
Washer Type
Regular
Material Quality Standards
A4
Type
Split Lock Washer

Description

Split Lock Washer, Standard, A4 Stainless Steel, Fits Bolt Sizes M2, Inside Dia. 2.1mm, Outside Dia. 4.4mm, Thickness 0.5mm, Meets/Exceeds D127B, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.