Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Lock Washer, For Screw Size M20 Spring Steel, Zinc Plated Finish, 50 PK

  • Mfr # M37080.200.0001

  • Zoro # G9901687


product price: $27.29
/pk 50, $0.55/ea

Key Features

Material
Spring Steel
Finish
Zinc Plated
Outside Diameter
33.6 mm
Minimum Thickness
3.20 mm
Maximum Thickness
3.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M37080.200.0001
Zoro #
G9901687
UPC #
190735981887
Country of Origin
Multiple

Dimensions

For Screw Size
M20
Outside Diameter
33.6 mm
Minimum Thickness
3.20 mm
Maximum Thickness
3.2 mm
Inside Diameter
20.2 mm
Inside Diameter - Maximum
21.2 mm
Outside Diameter - Maximum
33.6 mm
Minimum Inside Diameter
20.2 mm

Details

Item
Split Lock Washer
Material
Spring Steel
Finish
Zinc Plated
Standards
DIN 128 A
System of Measurement
Metric
Material Grade/Class
Not Graded
Color
Silver
Application
General Purpose
Pack Size
Small Pack
Lock Washer Type
Curved Split Lock
Dimensional Standards
DIN 128 A
Material Quality Standards
430-530 HV10
Type
Split Lock Washer
Washer Type
Curved

Description

Split Lock Washer, Curved, Spring Steel DIN267-26, Finish Zinc Plated, Fits Bolt Sizes M20, M20, Inside Dia. 20.2mm, Outside Dia. 33.6mm, Thickness 3.20mm, Color Gray, General Purpose, Meets/Exceeds DIN 128 A, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.