Zoro Homepage

Split Lock Washer, For Screw Size M20 Stainless Steel, Plain Finish, 5 PK

  • Mfr # M55450.200.0001

  • Zoro # G5335766


product price: $3.69
/pk 5, $0.74/ea

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
33.6 mm
Minimum Thickness
4 mm
Maximum Thickness
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M55450.200.0001
Zoro #
G5335766
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M20
Outside Diameter
33.6 mm
Minimum Thickness
4 mm
Maximum Thickness
4 mm
Inside Diameter
20.2 mm
Inside Diameter - Maximum
21.2 mm
Minimum Inside Diameter
20.2 mm
Outside Diameter - Maximum
33.6 mm

Details

Item
Split Lock Washer
Material
Stainless Steel
Finish
Plain
Standards
D127B
System of Measurement
Metric
Material Grade/Class
A4
Lock Washer Type
Split Lock
Pack Size
Small Pack
Dimensional Standards
DIN 127 B
Washer Type
Regular
Material Quality Standards
A4
Type
Split Lock Washer

Description

Split Lock Washer, Standard, A4 Stainless Steel, Fits Bolt Sizes M20, Inside Dia. 20.2mm, Outside Dia. 33.6mm, Thickness 4mm, Meets/Exceeds D127B, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.