Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Lock Washer, For Screw Size M20 Steel, Hot Dipped Galvanized Finish, 50 PK

  • Mfr # M37025.200.0001

  • Zoro # G9901477


product price: $20.79
/pk 50, $0.42/ea

Key Features

Material
Steel
Finish
Hot Dipped Galvanized
Outside Diameter
33.60 mm
Minimum Thickness
4 mm
Maximum Thickness
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M37025.200.0001
Zoro #
G9901477
UPC #
190735981559
Country of Origin
Multiple

Dimensions

For Screw Size
M20
Outside Diameter
33.60 mm
Minimum Thickness
4 mm
Maximum Thickness
4 mm
Inside Diameter
20.2 mm
Outside Diameter - Maximum
33.6 mm
Minimum Inside Diameter
20.2 mm
Inside Diameter - Maximum
21.2 mm

Details

Item
Split Lock Washer
Material
Steel
Finish
Hot Dipped Galvanized
Standards
DIN 127 B
System of Measurement
Metric
Material Grade/Class
Not Graded
Color
Silver
Application
General Purpose
Lock Washer Type
Split Lock
Pack Size
Small Pack
Dimensional Standards
DIN 127 B
Washer Type
Regular
Material Quality Standards
430-530 HV10
Type
Split Lock Washer

Description

Split Lock Washer, Square Ends, Spring Steel DIN267-26, Finish Galvanized, Fits Bolt Sizes M20, M20, Inside Dia. 20.2mm, Outside Dia. 33.6mm, Thickness 4.00mm, Color Gray, General Purpose, Meets/Exceeds DIN 127 B, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.