Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Lock Washer, For Screw Size M20 Steel, Zinc Plated Finish, 600 PK

  • Mfr # M20D127B

  • Zoro # G9081513


product price: $285.99
/pk 600, $0.48/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
33.6 mm
Minimum Thickness
4 mm
Standards
DIN 127B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20D127B
Zoro #
G9081513
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M20
Outside Diameter
33.6 mm
Minimum Thickness
4 mm
Inside Diameter
20.7 mm

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 127B
System of Measurement
Metric
Rockwell Hardness
RC 44-51

Description

Washer Assortments,M20 DIN127B S,PK600, Package Quantity 600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.